{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Standard | DIN 8039; ISO 5468 | |
Use with impact / without impact | Impact drilling | |
Shank | Plain shank | |
Type of product | Masonry drill |
Article number | 786081 7 | |
EAN / GTIN | 4058546404437 | |
Manufacturer number | 4932480158 |
This article |
Recommendations |
|
---|---|---|
Carbide masonry drill set 7 |
||
Number of drills | 7 | |
Standard | DIN 8039 ;ISO 5468 | DIN 8039 ;ISO 5468 |
Shank | Plain shank | Plain shank |
Tool material | Carbide | Carbide |
Use with impact / without impact | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill |