{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 70 mm | |
Series | SUPERCRAFT | |
Head length with inserts | 150 mm | |
Overall length | 370 mm | |
Weight | 2.215 kg | |
Securing of body handle | Aluminium wedge and retaining pin | |
Material of body | Steel tube | |
Material of insert | Nylon, white, hard | |
Material of the handle | Hickory wood | |
Surface | Powder coated | |
dead-blow | yes | |
Type of product | Hammer |
Article number | 755100 70 | |
EAN / GTIN | 4030618301653 | |
Manufacturer number | 3366.070 |