{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 35 mm | |
Series | SUPERCRAFT | |
Head length with inserts | 110 mm | |
Overall length | 335 mm | |
Weight | 0.56 kg | |
Securing of body handle | Aluminium wedge and retaining pin | |
Material of body | Steel tube | |
Material of insert | Nylon, white, hard | |
Material of the handle | Hickory wood | |
Surface | Powder coated | |
dead-blow | yes | |
Type of product | Hammer |
Article number | 755100 35 | |
EAN / GTIN | 4030618301608 | |
Manufacturer number | 3366.035 |
This article |
Recommendations |
|
---|---|---|
Dead-blow hammer with hickory handle, Hammer head ⌀: 35mm |
||
Overall length | 335 mm | 290 mm |
Weight | 0.56 kg | 0.45 kg |
Hammer head ⌀ | 35 mm | 35 mm |
Material of insert | Nylon, white, hard | plastic sheathed |
Material of body | Steel tube | Steel |
Material of the handle | Hickory wood | Steel |
Type of product | Hammer | Hammer |