• The item cannot be ordered due to missing prices.

Dead-blow hammer with hickory handle, Hammer head ⌀: 40mm

Article no.: 755100 40

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 40 mm
Series SUPERCRAFT
Head length with inserts 115 mm
Overall length 360 mm
Weight 0.715 kg
Securing of body handle Aluminium wedge and retaining pin
Material of body Steel tube
Material of insert Nylon, white, hard
Material of the handle Hickory wood
Surface Powder coated
dead-blow yes
Type of product Hammer

Identification numbers & Classifications

Article number 755100 40
EAN / GTIN 4030618301615
Manufacturer number 3366.040

Description

Version:

Sturdy steel T-piece with exchangeable top quality wear-resistant nylon faces. Dead-blow effect achieved by steel ball filling in hammer head.
Handle of premium quality hickory wood.

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

For spare nylon face see No. 754910.
See No. 755140 for spare blade.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart