• The item cannot be ordered due to missing prices.

Dead-blow hammer with steel tube handle, Hammer head ⌀: 35mm

Article no.: 754900 35

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 35 mm
Series SUPERCRAFT
Head length with inserts 110 mm
Overall length 295 mm
Weight 0.69 kg
Material of body Steel tube
Material of insert Nylon, white, hard
Material of the handle Steel tube
Surface Powder coated paint finish
dead-blow yes
Type of product Hammer

Identification & Classification

Article number 754900 35
EAN / GTIN 4030618301691
Manufacturer number 3377.035
Manufacturer Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 ACHSTETTEN, Germany, www.halder.com

Description

Version:

Sturdy steel T-piece with exchangeable top quality wear-resistant nylon faces. Dead-blow effect achieved by steel ball filling in hammer head.
Steel tube handle with oil-resistant rubber grip.

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

For spare nylon face see No. 754910.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart