{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Inner ring, angled | |
overall length | 320 mm | |
for internal circlips ⌀ | 85 mm - 140 mm | |
Tip ⌀ | 3.2 mm | |
Standard | similar to DIN 5256 | |
Jaw shape | 45° angled | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | chemically blacked | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719845 J4 | |
EAN / GTIN | 4045197493224 | |
Manufacturer number | 719845 J4 |
This article |
Recommendations |
||
---|---|---|---|
Circlip pliers 45° angled, Type: J4 |
|||
Jaw shape | 45° angled | straight | straight |
for internal circlips ⌀ | 85 mm - 140 mm | 85 mm - 140 mm | 85 mm - 140 mm |
overall length | 320 mm | 320 mm | 320 mm |
Handle | plastic coated | plastic coated | plastic coated |
Standard | similar to DIN 5256 | DIN 5256 C | DIN 5256 C |
Use of circlip pliers | Inner ring, angled | Inner ring, straight | Inner ring, straight |
Exchangeable points | no | no | no |