• The item cannot be ordered due to missing prices.

Precision circlip pliers, Type: J4

Article no.: 719770 J4

Select article variation and quantity

Type Unit price incl. VAT
  • Use of circlip pliers: Inner ring, straight

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Use of circlip pliers Inner ring, straight
overall length 320 mm
for internal circlips ⌀ 85 mm - 140 mm
Tip ⌀ 3.2 mm
Standard DIN 5256 C
Shape C
Jaw shape straight
Handle plastic coated
Material Special steel
Material of point Special steel
Surface black
Joint with integral opening spring yes
Handle with self-grip mechanism no
Exchangeable points no
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 719770 J4
EAN / GTIN 4045197504036
Manufacturer number 719770 J4

Description

Version:

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body.
Pliers, blacked. Ground head. Plastic coated handles.
With inserted precision tips.
Form C − straight jaws.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Application:

For fitting and removing Circlips.

Standard:

DIN 5256 C and D − for internal circlips.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision circlip pliers, Type: J4

Precision circlip pliers, Type: J4

Jaw shape straight straight 45° angled
for internal circlips ⌀ 85 mm - 140 mm 85 mm - 140 mm 85 mm - 140 mm
overall length 320 mm 320 mm 320 mm
Handle plastic coated plastic coated plastic coated
Standard DIN 5256 C DIN 5256 C similar to DIN 5256
Material Special steel Chromium vanadium steel Chromium vanadium steel
Exchangeable points no no no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart