{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Inner ring, angled | |
overall length | 165 mm | |
for internal circlips ⌀ | 19 mm - 60 mm | |
Tip ⌀ | 1.8 mm | |
Standard | DIN 5256 D | |
Shape | D | |
Jaw shape | 90° angled | |
Handle | plastic coated | |
Material | Special steel | |
Material of point | Special steel | |
Surface | black | |
Joint with integral opening spring | yes | |
Handle with self-grip mechanism | no | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719770 J21 | |
EAN / GTIN | 4045197504067 | |
Manufacturer number | 719770 J21 |
This article |
Recommendations |
|
---|---|---|
Precision circlip pliers J21 |
||
for internal circlips ⌀ | 19 ;60 | 19 ;60 |
overall length | 165 | 180 |
Handle | plastic coated | plastic coated |
Surface | black | chemically blacked |
Tip ⌀ | 1.8 | 1.8 |
Use of circlip pliers | Inner ring, angled | Inner ring, angled |
Type of product | Circlip Pliers | Circlip Pliers |