{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Inner ring, angled | |
overall length | 130 mm | |
for internal circlips ⌀ | 12 mm - 25 mm | |
Tip ⌀ | 1.25 mm | |
Standard | DIN 5256 D | |
Shape | D | |
Jaw shape | 90° angled | |
Handle | plastic coated | |
Material | Special steel | |
Material of point | Special steel | |
Surface | black | |
Joint with integral opening spring | yes | |
Handle with self-grip mechanism | no | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719770 J11 | |
EAN / GTIN | 4045197504050 | |
Manufacturer number | 719770 J11 |
This article |
Recommendations |
|
---|---|---|
Precision circlip pliers J11 |
||
for internal circlips ⌀ | 12 ;25 | 12 ;25 |
overall length | 130 | 135 |
Handle | plastic coated | plastic coated |
Tip ⌀ | 1.25 | 1.3 |
Use of circlip pliers | Inner ring, angled | Inner ring, angled |
Exchangeable points | no | no |
Type of product | Circlip Pliers | Circlip Pliers |