• The item cannot be ordered due to missing prices.

Circlip pliers 45° angled A0

Article no.: 719845 A0

Select article variation and quantity

Type Unit price incl. VAT
  • Use of circlip pliers: Outer ring, angled

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use of circlip pliers Outer ring, angled
overall length 135 mm
for external circlips ⌀ 3 mm - 10 mm
Tip ⌀ 0.9 mm
Norm similar to DIN 5254
Jaw shape 45° angled
Handle plastic coated
Material Chromium vanadium steel
Surface chemically blacked
Exchangeable points no
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 719845 A0
EAN / GTIN 4045197493231
Manufacturer number 719845 A0

Description

Version:

Forged from a single piece. Bolt cutter chemically blackened, plastic coated handles.

Application:

For fitting and removing circlips.

Standard:

Similar to DIN 5254.

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Circlip pliers 45° angled A0

Circlip pliers 45° angled A0

Jaw shape 45° angled straight straight
overall length 135 140 135
Handle plastic coated plastic coated plastic coated
Norm similar to DIN 5254 DIN 5254 A DIN 5254 A
Tip ⌀ 0.9 0.9 0.9
for external circlips ⌀ 3 ;10 3 ;10 3 ;10
Exchangeable points no no no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart