• The item cannot be ordered due to missing prices.

Circlip pliers 45° angled, Type: J2

Article no.: 719845 J2

Select article variation and quantity

Type Unit price incl. VAT
  • Use of circlip pliers: Inner ring, angled

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use of circlip pliers Inner ring, angled
overall length 180 mm
for internal circlips ⌀ 19 mm - 60 mm
Tip ⌀ 1.8 mm
Standard similar to DIN 5256
Jaw shape 45° angled
Handle plastic coated
Material Chromium vanadium steel
Surface chemically blacked
Exchangeable points no
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 719845 J2
EAN / GTIN 4045197493200
Manufacturer number 719845 J2

Description

Version:

Forged from a single piece. Bolt cutter chemically blackened, plastic coated handles.

Application:

For fitting and removing circlips.

Standard:

Similar to DIN 5256.

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Circlip pliers 45° angled, Type: J2

Circlip pliers 45° angled, Type: J2

Jaw shape 45° angled straight straight
overall length 180 mm 180 mm 180 mm
Handle plastic coated plastic coated plastic coated
Surface chemically blacked black chemically blacked
Use of circlip pliers Inner ring, angled Inner ring, straight Inner ring, straight
Exchangeable points no no no
Type of product Circlip Pliers Circlip Pliers Circlip Pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart