{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Cobra | |
overall length | 180 mm | |
Surface | chemically blackened, head bright polished | |
Hexagon across flats | 36 mm | |
Jaw capacity for pipes | 1.1/2 in | |
Number of fine adjustment steps | 18 | |
Standard | DIN ISO 8976 | |
Handle | Cross-ridged | |
Material | Chrome vanadium steel | |
non-sparking | no | |
Quick adjustment | no | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 705800 180 | |
EAN / GTIN | 4003773022015 | |
Manufacturer number | 87 01 180 |
This article |
Recommendations |
|
---|---|---|
Water pump pliers Cobra® chemically blacked 180 mm |
||
Number of fine adjustment steps | 18 | 19 |
overall length | 180 | 180 |
Protection against trapping fingers | yes | yes |
Surface | chemically blackened, head bright polished | manganese phosphated, polished jaws |
Quick adjustment | no | yes |
Material | Chrome vanadium steel | Chromium vanadium steel |
Jaw capacity for pipes | 1.1/2 | 1.1/2 |