{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Cobra | |
overall length | 560 mm | |
Surface | chemically blackened, head bright polished | |
Hexagon across flats | 120 mm | |
Jaw capacity for pipes | 4.1/2 in | |
Number of fine adjustment steps | 20 | |
Standard | DIN ISO 8976 | |
Handle | plastic coated | |
Material | Chrome vanadium steel | |
non-sparking | no | |
Quick adjustment | no | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 705800 560 | |
EAN / GTIN | 4003773044321 | |
Manufacturer number | 87 01 560 |