• The item cannot be ordered due to missing prices.

Water pump pliers Cobra® chemically blacked, overall length: 300mm

Article no.: 705800 300

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Cobra
overall length 300 mm
Surface chemically blackened, head bright polished
Hexagon across flats 60 mm
Jaw capacity for pipes 2.3/4 in
Number of fine adjustment steps 30
Standard DIN ISO 8976
Handle plastic coated
Material Chrome vanadium steel
non-sparking no
Quick adjustment no
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 705800 300
EAN / GTIN 4003773034087
Manufacturer number 87 01 300

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Concave profile serrated jaws, self-clamping.
Jaws chemically blackened, head bright polished.
With push-button fine step adjustment.
Plastic coated handles.

Standard:

DIN ISO 8976

Material:

Chrome vanadium electro-steel, drop forged.

Optional extras:

Soft jaws No. 705805 size 180-300.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart