• The item cannot be ordered due to missing prices.

Water pump pliers with stepped fine adjustment, black 180 mm

Article no.: 706001 180

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 180 mm
    Surface manganese phosphated, polished jaws
    Hexagon across flats 36 mm
    Jaw capacity for pipes 1.1/2 in
    Number of fine adjustment steps 19
    Standard DIN ISO 8976
    Type of jaws concave profile serrated jaws
    Material Chromium vanadium steel
    non-sparking no
    Quick adjustment yes
    Stepped fine adjustment yes
    Self-locking yes
    Protection against trapping fingers yes
    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 706001 180
    EAN / GTIN 4062406238971
    Manufacturer number 706001 180

    Description

    Version:

    Box joint designed to prevent fingers being trapped. Push-button fine step adjustment, which also allows for quick adjustments directly on the workpiece. Concave profile serrated jaws, self-clamping. The teeth also run against each other in the rear of the jaw for a tight grip. Surface manganese phosphated, polished teeth. Ergonomically shaped handles with non-slip plastic coating.

    Standard:

    DIN ISO 8976

    Material:

    Chrome vanadium steel, drop forged.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart