• The item cannot be ordered due to missing prices.

Set of bits 61 pieces M

Article no.: 675900 M

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Screwdriver for TORX® screws with hole; Hexagon screwdriver; TriWing screwdriver
    Number of pieces 61
    Bit hexagon shank C 6,3
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 675900 M
    EAN / GTIN 4013288102058
    Manufacturer number 05259810001

    Description

    Content:

    Bits set C 6.3 (1/4 inch); 1 quick-release adaptor.

    Content:

    Bits, length 25 mm, C 6.3, for Phillips: No. 675200 3 pcs. size 1/25; 6 pcs. size 2/25; 2 pcs. size 3/25
    Bits, length 25 mm, C 6.3, for Pozidriv: No. 675320 3 pcs. size 1/25; 6 pcs. size 2/25; 2 pcs. size 3/25
    Bits, length 25 mm, C 6.3, for hex socket: No. 675240 1 pc. each size 2; 2.5; 3; 4; 5; 6
    Bits, length 25 mm, C 6.3, for hex socket, with ball point: No. 675270 1 pc. each size 2.5; 3, 4; 5; 6
    Bits, length 25 mm, C 6.3, for internal Torx®: 1 pc. each size TX5; TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
    Bits, length 25 mm, C 6.3, for internal Torx® with pin: No. 675350 1 pc. each size TX10; TX15; TX20; TX25; TX27; TX30; TX40
    Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size 0.5×4.0; 0.6×4.5; 1.0×5.5; 1.2×6.5
    Bits, length 25 mm, C 6.3, for TRI-WING®: No. 675370 1 pc. each size 2; 3; 4; 5
    Quick-release adapter: 1 pc.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart