• The item cannot be ordered due to missing prices.

Bit for Pozidriv, 1/4 inch C 6.3, Cross-head size / overall length: 2/25mm

Article no.: 675320 2/25
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Cross-head size / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 855/1 Z PZ
Standard DIN ISO 1173
Cross-head size 2
overall length 25 mm
Drive profile Pozidriv screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675320 2/25
EAN / GTIN 4013288014665
Manufacturer number 05072082001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For Phillips cross-head screws to DIN 3128 and DIN ISO 2351-2.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit for Pozidriv, 1/4 inch C 6.3, Cross-head size / overall length: 2/25mm

Bit for Pozidriv, 1/4 inch C 6.3, Cross-head size / overall length: 2/25mm

Drive profile Pozidriv screwdriver Pozidriv screwdriver
overall length 25 mm 25 mm
Manufacturer's designation 855/1 Z PZ
Cross-head size 2 2
Standard DIN ISO 1173 DIN ISO 1173
Bit hexagon shank C 6,3 C 6,3
Type of product Bit tool Bit tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart