• The item cannot be ordered due to missing prices.

Maintenance tool set, 35 pieces

Article no.: 680370
Copy

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Kraftform Kompakt W1 Wartung
Number of pieces 35
Type of product Tool set

Identification & Classification

Article number 680370
Copy
EAN / GTIN 4013288178336
Copy
Manufacturer number 05135926001
Copy
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Compact tool kit with the most important tools for maintenance work indoors and outdoors.

Supplied with:

Kraftform handle, insulated to VDE: 1 pc. No. 667411 size 1
Screwdriver blades for Phillips, insulated to VDE: 1 pc. each size 1; 2
Screwdriver blades for Pozidriv, insulated to VDE: 1 pc. each size 1; 2
Screwdriver blades for internal Torx®, insulated to VDE: 1 pc. each size TX10; TX15; TX20; TX25
Screwdriver blades for slot-head, insulated to VDE: 1 pc. each size 0.4; 0.6; 0.8; 1.0 mm
Bits for Pozidriv, C 6.3: 1 pc. each No. 675320 size 1/25; 2/25
Bits for hex socket, C 6.3: 1 pc. each No. 675240 size 3; 4; 5; 6
BITS for internal Torx® C 6.3: 1 pc. No. 675340 size TX25
1/4 inch bit holder with magnet: 1 pc.
1/4 inch hexagon socket set: 1 pc. each size 5.5; 6; 7; 8; 10; 11; 12; 13 mm
1/4 inch extension: 1 pc. size 75 mm
1/4 inch coupling shank: 1 pc.
1/4 inch “Zyklop Speed” precision ratchet: 1 pc. No. 632390
Screw holder: 1 pc. No. 666425 size 2
Voltage tester: 1 pc. No. 665030 size 3
Double open-ended spanner “Joker 6002”: 1 pc. size 10x13 mm

Note:

Supplied with tools sorted in a textile wallet.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart