• The item cannot be ordered due to missing prices.

Bit for hexagon, 1/4 inch C 6.3 Hex-plus profile, Hexagon: 2mm

Article no.: 675240 2

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 840/1 Z Hex-Plus
Hexagon 2 mm
overall length 25 mm
Drive profile Hexagon screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675240 2
EAN / GTIN 4013288191519
Manufacturer number 05056305001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For socket head screws to DIN 7426 and DIN ISO 2351-3.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit for hexagon, 1/4 inch C 6.3 Hex-plus profile, Hexagon: 2mm

Bit for hexagon, 1/4 inch C 6.3 Hex-plus profile, Hexagon: 2mm

Drive profile Hexagon screwdriver Hexagon screwdriver
overall length 25 mm 25 mm
Hexagon 2 mm 2 mm
Bit hexagon shank C 6,3 C 6,3
Type of product Bit tool Bit tool

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart