{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 840/1 Z Hex-Plus | |
Hexagon | 4 mm | |
overall length | 25 mm | |
Drive profile | Hexagon screwdriver | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675240 4 | |
EAN / GTIN | 4013288012661 | |
Manufacturer number | 5056320001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |