• The item cannot be ordered due to missing prices.

Screwdriver for slot-head, with power grip, Blade width b: 7mm

Article no.: 660701 7

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width b 7 mm
Tip thickness a 1.2 mm
Blade length 125 mm
overall length 225 mm
Hexagon collar for wrench assistance 10 mm
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 660701 7
EAN / GTIN 4045197951458
Manufacturer number 660701 7

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Hex blade of chrome vanadium steel, chrome-plated. Chrom-Top tips for optimum rust protection.
From size 5.5 with hexagon flats for wrench assistance.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for slot-head, with power grip, Blade width b: 7mm

Screwdriver for slot-head, with power grip, Blade width b: 7mm

Drive profile Slot-head screwdriver Slot-head screwdriver
overall length 225 mm 245 mm
Blade length 125 mm 140 mm
Blade width b 7 mm 6.5 mm
Tip thickness a 1.2 mm 1.2 mm
Type of product Screwdrivers Screwdriver

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart