• The item cannot be ordered due to missing prices.

Workshop set 23

Article no.: 955015 23

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Drawer usable area in G: 20×16
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Drawer usable area in G 20×16
suitable for workstations and storage equipment Roller cabinet
Width 500 mm
Depth 400 mm
Width in G 20
Depth in G 16
Number of tools 23
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 955015 23
EAN / GTIN 2050002075467

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Suitable for:

Roller cabinets No. 914520914582.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955015: 1 pc.
HOLEX caliper No. 410200 size 150: 1 pc.
HOLEX locking tape measure No. 462010 size 3: 1 pc.
HOLEX aluminium spirit level No. 467435 size 300: 1 pc.
HOLEX combination spanner No. 613950 size 5.5; 7; 8; 10; 13; 16; 17; 18; 19: 1 pc. each
HOLEX screwdriver for slot-head No. 660701 size 3.5; 5.5; 7: 1 pc. each
HOLEX screwdriver for Phillips No. 668401 size 1; 2; 3: 1 pc. each
HOLEX combination pliers, vanadium No. 703000 size 180: 1 pc.
HOLEX water pump pliers No. 706151 size 250: 1 pc.
HOLEX snipe-nose pliers, angled No. 713600 size 200: 1 pc.
HOLEX side cutter No. 725250 size 160: 1 pc.
HOLEX general-purpose knife No. 845039 size 160: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart