{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 3 m | |
Tape width | 16 mm | |
Body length | 66 mm | |
Body width | 27 mm | |
Body height | 59 mm | |
Type of product | Measuring tape |
Article number | 462010 3 | |
EAN / GTIN | 4045197207036 | |
Manufacturer number | 462010 3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |