• The item cannot be ordered due to missing prices.

Tape measure, Band length: 2m

Article no.: 462010 2

Select article variation and quantity

Band length (m) Unit price incl. VAT

Availability

  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 2 m
Tape width 13 mm
Body length 65 mm
Body width 22 mm
Body height 57 mm
Type of product Measuring tape

Identification & Classification

Article number 462010 2
EAN / GTIN 4045197377623
Manufacturer number 462010 2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Plastic casing with removable belt clip. Automatic tape return and stop, with damping effect. Sliding end hook.
Tape measure printed black/red on yellow. Casing in yellow with black rubber coating (except size 2)

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart