{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | EG II | |
Band length | 10 m | |
Tape width | 25 mm | |
Body length | 90 mm | |
Body width | 45 mm | |
Body height | 90 mm | |
Type of product | Measuring tape |
Article number | 462010 10 | |
EAN / GTIN | 4045197879677 | |
Manufacturer number | 462010 10 |