{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 8 mm | |
Tip thickness a | 1.2 mm | |
Blade length | 150 mm | |
overall length | 264 mm | |
Hexagon collar for wrench assistance | 12 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 660701 8 | |
EAN / GTIN | 4045197951465 | |
Manufacturer number | 660701 8 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |