• The item cannot be ordered due to missing prices.

Screwdriver set for slot-head, with power grip, Number of screwdrivers: 9

Article no.: 660711 9

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 9
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 660711 9
EAN / GTIN 4045197951502
Manufacturer number 660711 9

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Hex blade of chrome vanadium steel, chrome-plated. Chrom-Top tips for optimum rust protection.
From size 5.5 with hexagon flats for wrench assistance.

Content:

1 pc. each screwdriver No. 660701: Size 2.5; 3; 3.5; 4; 5.5; 7; 8; 10; 12

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver set for slot-head, with power grip, Number of screwdrivers: 9

Screwdriver set for slot-head, with power grip, Number of screwdrivers: 9

Drive profile Slot-head screwdriver Slot-head screwdriver
Number of screwdrivers 9 6
Type of product Screwdrivers Screwdriver

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart