{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | TorqueVario®-S | |
maximum torque | 60 cNm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±10 % | |
Test certificate | Manufacturer’s test certificate | |
Series | TorqueVario® | |
Overall length L | 127 mm | |
Torque range | 10 cNm - 60 cNm | |
Torque range | 0.1 Nm - 0.6 Nm | |
Scale graduation, 1 graduation = | 0.05 Nm | |
⌀ | 23 mm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | exchangeable blade | |
Measurement technology | mechanical | |
Torque fixed setting | no | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Weight | 150 g | |
Type of product | Torque screwdriver |
Article number | 659930 60 | |
EAN / GTIN | 4010995268886 | |
Manufacturer number | 26888 |