• The item cannot be ordered due to missing prices.

Torque screwdriver TorqueVario®, maximum torque: 100cNm

Article no.: 659930 100

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 100 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Series TorqueVario®-S
Overall length L 127 mm
Torque range 40 cNm - 100 cNm
Torque range 0.4 Nm - 1 Nm
Scale graduation, 1 graduation = 0.05 Nm
23 mm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format exchangeable blade
Measurement technology mechanical
Torque fixed setting no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Weight 147 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659930 100
EAN / GTIN 4010995264611
Manufacturer number 26461

Description

Version:

Numerical display of the torque value via scale in the window (40 − 50 individual values, depending on the torque range). Torque continuously adjustable using Torque−Setter (included). On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then immediately ready for use again.
Accuracy class ±6 %.

Application:

For checking threaded fastenings to the specified torque, in combination with a Wiha Torque interchangeable bit No. 659932659946.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
Setting standard for size 60-700: No. 659931 size1 and for size 1400: No. 659931 size 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart