• The item cannot be ordered due to missing prices.

Torque interchangeable blade Pozidriv 0

Article no.: 659941 0

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Torque interchangeable blade
    Cross-head size 0
    overall length 175 mm
    Usable length 42 mm
    Drive profile Pozidriv screwdriver
    Colour coding pale blue
    Type of product Screwdriver bit

    Identification numbers & Classifications

    Article number 659941 0
    EAN / GTIN 4010995261986
    Manufacturer number 26198

    Description

    Version:

    Colour coding: pale blue

    Material:

    Chrome vanadium steel, matt chrome-plated. ChromTop tips for maximum dimensional accuracy.

    Suitable for:

    For torque screwdrivers No. 659930 up to size 800, 659935 and 659945.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart