• The item cannot be ordered due to missing prices.

Bit-holder

Article no.: 659932

Product details

Technical Data

Manufacturer's designation Torque interchangeable blade
Bit socket D 6,3; F 6.3
overall length 162 mm
Usable length 50 mm
Type of product Slotted bit

Identification numbers & Classifications

Article number 659932
EAN / GTIN 4010995275266
Manufacturer number 27526

Description

Material:

Chrome vanadium steel, matt chrome-plated. ChromTop tips for maximum dimensional accuracy.

Suitable for:

Torque screwdrivers No. 659930 up to size 700, No. 659935 and 659945.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit-holder

Bit-holder

Bit socket D 6,3 ;F 6.3
overall length 162
Manufacturer's designation Torque interchangeable blade
Usable length 50
Type of product Slotted bit Screwdriver bit

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart