{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 20 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 232 mm | |
Torque range | 4 Nm - 20 Nm | |
Scale graduation, 1 graduation = | 0.1 Nm | |
Weight | 400 g | |
Square drive | 1/4 in | |
Display | analogue | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Norm | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 166 mm | |
Type of product | Torque Wrench |
Article number | 657272 20 | |
EAN / GTIN | 4045197439420 | |
Manufacturer number | 657272 20 |
This article |
Recommendations |
||
---|---|---|---|
Torque wrench with ratchet 20 N·m |
|||
Data can be recorded | no | no | no |
Torque range | 4 ;20 | 4 ;20 | 4 ;20 |
maximum torque | 20 | 20 | 20 |
Torque measuring accuracy | ±3 | ±3 | ±3 |
Measurement process | Torque | Torque | Torque |
Feedback | triggering | triggering | triggering |
Adjustable trigger value | adjustable | preset | adjustable |