{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 300 Nm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 587 mm | |
Torque range | 60 Nm - 300 Nm | |
Scale graduation, 1 graduation = | 1 Nm | |
Weight | 1,350 g | |
Square drive | 1/2 in | |
Display | analogue | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 460 mm | |
Type of product | Torque Wrench |
Article number | 657272 300 | |
EAN / GTIN | 4045197804136 | |
Manufacturer number | 657272 300 |
This article |
Recommendations |
|
---|---|---|
Torque wrench with ratchet, maximum torque: 300N·m |
||
Square drive | 1/2 in | 1/2 in |
Torque range | 60 Nm - 300 Nm | 60 Nm - 320 Nm |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Scale graduation, 1 graduation = | 1 Nm | 2 Nm |
Connection format | Push-through square drive (ratchet) | Push-through square drive (ratchet) |
Setting the trigger value | with adjustment scale | with adjustment scale |
Feedback | triggering | triggering |