• The item cannot be ordered due to missing prices.

Torque wrench with ratchet 800 N·m

Article no.: 657272 800
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±4
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 800 Nm
    Direction of tightening For right- and left-hand tightening
    Torque measuring accuracy ±4 %
    Test certificate Manufacturer’s test certificate
    Overall length L 1,030 mm
    Torque range 160 Nm - 800 Nm
    Scale graduation, 1 graduation = 5 Nm
    Weight 4,700 g
    Square drive 3/4 in
    Display analogue
    Release signalling akustisk; haptisk
    Trigger principle mechanical short-travel release
    Connection format Push-through square drive (ratchet)
    Measurement technology mechanical
    Data can be recorded no
    Setting the trigger value with adjustment scale
    Feedback triggering
    Reversible reading Nm; lbfft
    Measurement process Torque
    Adjustable trigger value adjustable
    Standard DIN EN ISO 6789
    Lever length including factory calibration reference dimension [l3] 880 mm
    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 657272 800
    EAN / GTIN 4045197892034
    Manufacturer number 657272 800

    Description

    Version:

    Robust torque wrench, adjustable with micrometer scale, with protection against accidental changes to the setting.
    Integral ratchet to accept sockets.
    Units of measure: Nm, lbfft.
    Ratchet with push-through square drive pin and retaining pin, for right-hand and left-hand tightening.

    Function:

    On reaching the set torque value the wrench triggers giving a ″signal″ (audible and perceptible) and is then immediately ready for use again.

    Application:

    For small to medium series.

    Standard:

    Tested to DIN EN ISO 6789.

    Accuracy:

    ±4 % of the displayed value.

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Note:

    The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart