{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 20 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±3 % | |
Overall length L | 232 mm | |
Torque range | 4 Nm - 20 Nm | |
Weight | 400 g | |
Square drive | 1/4 in | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 166 mm | |
Type of product | Torque Wrench |
Article number | 657352 20 | |
EAN / GTIN | 4045197546012 | |
Manufacturer number | 657352 20 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Torque wrench without scale, Maximum torque: 20N·m |
|||||
Direction of tightening | Right-hand tightening | For right and left-hand tightening | For right and left-hand tightening | Right-hand tightening | For right and left-hand tightening |
Torque range | 4 Nm - 20 Nm | 2.5 Nm - 25 Nm | 2.5 Nm - 25 Nm | 4 Nm - 20 Nm | 4 Nm - 20 Nm |
maximum torque | 20 Nm | 25 Nm | 25 Nm | 20 Nm | 20 Nm |
Torque measuring accuracy | ±3 % | ±3 % | ±3 % | ±3 % | ±3 % |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 |
Setting the trigger value | without setting scale (requires torque analyser) | with adjustment scale | with adjustment scale | with adjustment scale | with adjustment scale |
Adjustable trigger value | preset | adjustable | adjustable | adjustable | adjustable |