{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 120 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 % | |
Exchangeable tool | Plug-in head | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 400 mm | |
Torque range | 20 Nm - 120 Nm | |
Scale graduation, 1 graduation = | 1 Nm | |
Weight | 900 g | |
Adjusted reference dimension on the torque wrench [l2] | 38.5 mm | |
Socket for plug-in head | 14×18 mm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 328.5 mm | |
Lever length including factory calibration reference dimension [l3] | 367 mm | |
Type of product | Torque Wrench |
Article number | 656510 120 | |
EAN / GTIN | 4000896026074 | |
Manufacturer number | 6291-1CT |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Torque wrench base unit without plug-in head 120 N·m |
|||
Display | analogue | analogue | analogue |
Release signalling | akustisk ;haptisk | akustisk ;haptisk | akustisk ;haptisk |
Overall length L | 400 | 409 | 372 |
Measurement process | Torque | Torque | Torque |
Connection format | for plug-in heads (rectangular socket) | Push-through square drive (ratchet) | for plug-in heads (rectangular socket) |
Lever length including factory calibration reference dimension [l3] | 367 | 315 | 326 |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench |