{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 60 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 % | |
Exchangeable tool | Plug-in head | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 305 mm | |
Torque range | 5 Nm - 60 Nm | |
Scale graduation, 1 graduation = | 0.5 Nm | |
Weight | 460 g | |
Adjusted reference dimension on the torque wrench [l2] | 30 mm | |
Socket for plug-in head | 9×12 mm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 251.5 mm | |
Lever length including factory calibration reference dimension [l3] | 281.5 mm | |
Type of product | Torque Wrench |
Article number | 656510 60 | |
EAN / GTIN | 4000896026043 | |
Manufacturer number | 6290-1CT |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Torque wrench base unit without plug-in head 60 N·m |
||||
Release signalling | akustisk ;haptisk | akustisk ;haptisk | akustisk ;haptisk | akustisk ;haptisk |
Torque range | 5 ;60 | 10 ;60 | 10 ;60 | 10 ;60 |
Torque measuring accuracy | ±2 | ±3 | ±3 | ±3 |
Measurement process | Torque | Torque | Torque | Torque |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Connection format | for plug-in heads (rectangular socket) | Push-through square drive (ratchet) | for plug-in heads (rectangular socket) | for plug-in heads (rectangular socket) |
Trigger principle | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release |