• The item cannot be ordered due to missing prices.

Torque wrench base unit without plug-in head, maximum torque: 320N·m

Article no.: 656510 320

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±2
  • Exchangeable tool: Plug-in head
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 320 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±2 %
Exchangeable tool Plug-in head
Test certificate Manufacturer’s test certificate
Overall length L 620 mm
Torque range 60 Nm - 320 Nm
Scale graduation, 1 graduation = 2 Nm
Weight 1,250 g
Adjusted reference dimension on the torque wrench [l2] 38.5 mm
Socket for plug-in head 14×18 mm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format for plug-in heads (rectangular socket)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 553 mm
Lever length including factory calibration reference dimension [l3] 519.5 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 656510 320
EAN / GTIN 4000896026173
Manufacturer number 6293-1CT

Description

Version:

Handy and very compact single-arm torque wrench, adjustable by scale and self-triggering. Extremely high repeat accuracy, since high quality materials are used throughout. Wearing parts, such as compression springs, are specially pre-treated and sorted. Reversible ratchet for left-hand and right-hand tightening.
Basic tool with square plug-in socket (without plug-in head).
Suitable spare jaws No. 657582 - 657950.
Units of measure: Nm

Function:

The wrench triggers giving a “signal” (clearly audible acoustic tone and noticeable vibration) and afterwards is immediately ready for use again.

Application:

For medium to larger batch productions.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

Of the displayed value only for right-hand tightening: ±2 %.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

Calibration is only possible for right-hand tightening.
The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Compare with similar products

This article


Recommendations


Torque wrench base unit without plug-in head, maximum torque: 320N·m

Torque wrench base unit without plug-in head, maximum torque: 320N·m

Direction of tightening For right and left-hand tightening For right and left-hand tightening For right and left-hand tightening Right-hand tightening For right and left-hand tightening
Overall length L 620 mm 633 mm 596 mm 672 mm 636 mm
Measurement process Torque Torque Torque Torque Torque
Trigger principle mechanical short-travel release mechanical short-travel release mechanical short-travel release mechanical short-travel release mechanical short-travel release
Setting the trigger value with adjustment scale with adjustment scale with adjustment scale without setting scale (requires torque analyser) without setting scale (requires torque analyser)
Feedback triggering triggering triggering triggering triggering
Lever length including factory calibration reference dimension [l3] 519.5 mm 538 mm 549 mm 577 mm 602 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart