{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
Standard | DIN 3121 | |
overall length | 250 mm | |
Material | Chromium-molybdenum steel. | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Extension |
Article number | 651410 250 | |
EAN / GTIN | 4991644385324 | |
Manufacturer number | 14760-250 |
This article |
Recommendations |
|||
---|---|---|---|---|
IMPACT extension 1/2 inch, E 12.5, overall length: 250mm |
||||
Square drive | 1/2 in | 3/8 in | 1/2 in | 3/4 in |
suitable for machine use | yes | yes | yes | yes |
overall length | 250 mm | 250 mm | 250 mm | 250 mm |
Standard | DIN 3121 | DIN 3121 | ||
Surface | burnished | burnished | ||
Material | Chromium-molybdenum steel. | Chromium-molybdenum steel. | ||
Type of product | Extension | Extension | Extension | Extension |