{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/4 in | |
overall length | 250 mm | |
suitable for machine use | yes | |
Type of product | Extension |
Article number | 652400 250 | |
EAN / GTIN | 4045197215840 | |
Manufacturer number | 652400 250 |
This article |
Recommendations |
||
---|---|---|---|
IMPACT extension, 3/4 inch, overall length: 250mm |
|||
Square drive | 3/4 in | 3/8 in | 1/2 in |
suitable for machine use | yes | yes | yes |
overall length | 250 mm | 250 mm | 250 mm |
Type of product | Extension | Extension | Extension |