• The item cannot be ordered due to missing prices.

IMPACT extension 1/2 inch, F 12.5 250 mm

Article no.: 651400 250
  • Square drive: 1/2
  • Standard: DIN 3121

Product details

Technical Data

Square drive 1/2 in
Standard DIN 3121
overall length 250 mm
Material Chromium-molybdenum steel.
Surface burnished
suitable for machine use yes
Type of product Extension

Identification numbers & Classifications

Article number 651400 250
EAN / GTIN 4045197215505
Manufacturer number 651400 250

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
For safety reasons must always be secured using a suitable locking pin and O ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart