{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
Standard | DIN 3121 | |
overall length | 75 mm | |
Material | Chromium-molybdenum steel. | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Extension |
Article number | 651410 75 | |
EAN / GTIN | 4991644385232 | |
Manufacturer number | 14760-75P |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() IMPACT extension 1/2 inch, E 12.5 75 mm |
|||
Square drive | 1/2 | 3/8 | 1/2 |
suitable for machine use | yes | yes | yes |
overall length | 75 | 75 | 75 |
Standard | DIN 3121 | DIN 3121 | |
Surface | burnished | burnished | |
Material | Chromium-molybdenum steel. | Chromium-molybdenum steel. | |
Type of product | Extension | Extension | Extension |