• The item cannot be ordered due to missing prices.

Hexagon socket, 3/4 inch 36 mm

Article no.: 644500 36

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 36 mm
Square drive 3/4 in
⌀ drive output end 49.5 mm
Length 60 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 644500 36
EAN / GTIN 4018754008810
Manufacturer number 05010036

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120-D 20 with hole and release button.

Standard:

DIN 3124-S

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 3/4 inch  36 mm

Hexagon socket, 3/4 inch 36 mm

⌀ drive output end 49.5 50 50.8
Drive profile Hexagon socket Hexagon socket Hexagon socket
Square drive 3/4 3/4 3/4
Length 60 58 85
Width across flats 36 36 36
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart