{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 31 mm | |
Length | 50 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644500 21 | |
EAN / GTIN | 4018754008681 | |
Manufacturer number | 05010021 |
This article |
Recommendations |
|
---|---|---|
Hexagon socket, 3/4 inch 21 mm |
||
⌀ drive output end | 31 | 31.2 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 3/4 | 3/4 |
Length | 50 | 50 |
Width across flats | 21 | 21 |
Type of product | Socket insert | Socket insert |