{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 27 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 38.5 mm | |
Length | 54 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644500 27 | |
EAN / GTIN | 4018754008742 | |
Manufacturer number | 05010027 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket, 3/4 inch 27 mm |
|||
⌀ drive output end | 38.5 | 38 | 39.6 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 | 3/4 | 3/4 |
Length | 54 | 52 | 85 |
Width across flats | 27 | 27 | 27 |
Type of product | Socket insert | Socket insert | Socket insert |