{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 32 mm | |
Length | 51 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644500 22 | |
EAN / GTIN | 4018754008698 | |
Manufacturer number | 05010022 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket, 3/4 inch 22 mm |
|||
⌀ drive output end | 32 | 32.2 | 33.3 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 | 3/4 | 3/4 |
Length | 51 | 50 | 85 |
Width across flats | 22 | 22 | 22 |
Type of product | Socket insert | Socket insert | Socket insert |