• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 3/8 inch 19 mm

Article no.: 637000 19

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 19 mm
    Square drive 3/8 in
    ⌀ drive output end 25.2 mm
    Length 32 mm
    Drive profile Bi-hex socket
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 637000 19
    EAN / GTIN 4018754002023
    Manufacturer number 02010019

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
    Optimum grain orientation due to special forging process. Close tolerance sockets with AS drive profile protect corners of bolt head. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.

    Standard:

    DIN 3124

    Material:

    HPQ® high performance steel, non-flaking chrome-plated over nickel.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Bi-hexagon socket, 3/8 inch  19 mm

    Bi-hexagon socket, 3/8 inch 19 mm

    ⌀ drive output end 25.2 25.6 25.6
    Drive profile Bi-hex socket Bi-hex socket Bi-hex socket
    Square drive 3/8 3/8 3/8
    Length 32 64 29
    Width across flats 19 19 19
    Type of product Socket insert Socket insert Socket insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart