• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 3/8 inch 16 mm

Article no.: 637000 16

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 16 mm
    Square drive 3/8 in
    ⌀ drive output end 21.7 mm
    Length 31 mm
    Drive profile Bi-hex socket
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 637000 16
    EAN / GTIN 4018754001996
    Manufacturer number 02010016

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
    Optimum grain orientation due to special forging process. Close tolerance sockets with AS drive profile protect corners of bolt head. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.

    Standard:

    DIN 3124

    Material:

    HPQ® high performance steel, non-flaking chrome-plated over nickel.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Bi-hexagon socket, 3/8 inch  16 mm

    Bi-hexagon socket, 3/8 inch 16 mm

    ⌀ drive output end 21.7 22 22
    Drive profile Bi-hex socket Bi-hex socket Bi-hex socket
    Square drive 3/8 3/8 3/8
    Length 31 64 27
    Width across flats 16 16 16
    Type of product Socket insert Socket insert Socket insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart