{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 16.9 mm | |
Length | 28 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637000 12 | |
EAN / GTIN | 4018754001958 | |
Manufacturer number | 02010012 |
This article |
Recommendations |
||
---|---|---|---|
Bi-hexagon socket, 3/8 inch 12 mm |
|||
⌀ drive output end | 16.9 | 17 | 17 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 | 3/8 | 3/8 |
Length | 28 | 64 | 25.5 |
Width across flats | 12 | 12 | 12 |
Type of product | Socket insert | Socket insert | Socket insert |