{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 15.6 mm | |
Length | 27 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637000 11 | |
EAN / GTIN | 4018754001941 | |
Manufacturer number | 02010011 |
This article |
Recommendations |
||
---|---|---|---|
Bi-hexagon socket, 3/8 inch 11 mm |
on request
In stock
916 pieces in stock
€ 8,80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
743 pieces in stock
€ 5,45
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ uitgangzijde | 15.6 | 15,9 | 15,9 |
Bitsoort | Bi-hex socket | 12-kant-dopsleutel | 12-kant-dopsleutel |
Aandrijfvierkant | 3/8 | 3/8 | 3/8 |
Lengte | 27 | 64 | 25,5 |
Sleutelwijdte | 11 | 11 | 11 |
Producttype | Socket insert | Dop | Dop |